Beli cut off saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- TOTAL Cut Off SawDeskripsi:Max. Cutting Capacity: - 100mm for round pipe. - 100x100mm for hollow pipe. - 120x100mm for hollow pipe. Max. Steel Bar Size: 30mm. Include Cutting Blade 355mm. Packed by carton box.
- INGCO Cut Off Saw Industrialatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Phase: Single
- Size (inch): 16
- Set Contents: 1pcs abrasive cutting disc Packed by wooden case
- Blade Size (mm): 405x25.4x3
- Rotary Angle (°): 0-45
- Maximum Cutting Capacity (mm): Steel Tube 135x6, Angle Iron 100x10, Channel Steel 126x53
- No Load Speed (rpm): 2280
- KESTONE Cut OffDeskripsi:Cut Off Machine KESTONE merupakan mesin yang digunakan untuk memotong besi baja. Mesin ini memiliki perlindungan operator maksimal sehingga sangat aman digunakan. Memiliki bahan yang kuat dan kokoh sehingga awet dan tahan lama
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- PRO-QUIP Cut Off Sawatribut:
- Input Voltage (V): 220
- Input Frequency (Hz): 50
- Disc Diameter (mm): 355
- Input Electrical Power (W): 2300
- No Load Speed (rpm): 3800
- FISCH Cut-Off Machine Sawatribut:
- Rated Input Power (W): 900
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Cutting Capacity (Solid Steel Pipe) (mm): 60
- Maximum Blade Diameter (mm): 185
- No Load Speed (rpm): 4800
- Size (inch): 7
- DEKO Cut Off SawDeskripsi:DEKO DKCOS25H1 2500W Cut-Off Chop Saw is designed to cut hard materials, such as metals, tile, and concrete. Equipped with an abrasive disc of 14", it delivers precise results, less rework and minimum sparks.atribut:
- Rated Voltage (V): 220
- Frequency (Hz): 60
- Rated Input Power (W): 2500
- Blade Diameter (inch): 14
- No Load Speed (rpm): 4000
- Wipro Cut Off Machine (Mesin Potong)Deskripsi:Cutting Capacity :- Steel Tube: 135x6mm- Angle iron: 100x10mm- Channel Steel: 126x53mm - Round Bar Steel: 50mm
- BITEC Cut Off Saw Red Seriesatribut:
- Power (W): 1800
- Part Number: 061.452.B0
- Voltage (V/Hz): 220-50
- Capacity (mm): 355/25.4
- Size (inch): 14
- No Load Speed (rpm): 3800
- KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Impact Rate (ipm): 0-3300
- No Load Speed (rpm): 0-2200
- RYU Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Battery Voltage (V): 20
- BLACK+DECKER Cordless Drill Lithium Ion Driver with Project KitDeskripsi:10.8V Cordless New Generation Drill Driver with Accessories Value pack included : • 8 oz. Hammer • Adjustable wrench • Utility knife • Magnetic bit holder • Flat head screwdriver• PH head screwdriver • Racheting screwdriver • Slip joint plier • Long nose plier• Storage bag• 4 Nut drivers• 10 Purpose drilling bits• 32 Screwdriving bits FeaturesKeyless Chuck for quick and simple changeVariable speed / reverse switch to control drilling and drivingPowerful 10.8 V 1.5 Ah Li-ion for drilling masonry, wood, and steelOn board LED light600 series motor with speed 550 rpmSpecifications :Voltage : 10.8vNo-load speed : 0-550/min(rpm)Max torque : 12.5/26NmChuck capacity : 1-10mmMax drilling capacity : Steel 10mm / Wood 25mmUSESIdeal for new homeowners, repairs and projectsAssembling furnitureBuilding wooden shelvesDIY Projects
- STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)atribut:
- Head Length (mm): 95
- Overall Length (mm): 290
- Size (lbs): 1.13
- NRT-PRO Cut Off+Batu Potongatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- TORA Bor Impactatribut:
- Wrench Size (mm): 17, 19, 21
- K3L License: Yes
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
Daftar Harga cut off saw Terbaru October 2026
| Makita Cut-Off Saw | Rp5.299.900 |
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
| TOTAL Cut Off Saw | Rp1.299.900 |
| INGCO Cut Off Saw Industrial | Rp4.499.900 |
| KESTONE Cut Off | Rp1.499.900 |
| Makita Iron Cutting Machine | Rp4.099.900 |
| PRO-QUIP Cut Off Saw | Rp1.699.900 |
| FISCH Cut-Off Machine Saw | Rp1.099.900 |
| DEKO Cut Off Saw | Rp2.299.900 |
| Wipro Cut Off Machine (Mesin Potong) | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102174180-1.jpg)






/qcP108523948-1.jpg)



/mbP103636803-2.jpg)
/qbP105677947-1.jpg)

/9nP107037347-1.jpg)


/P101518688-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)